Shop Resideo Sale
Main product image of 5" HandTite Large Diameter Test Plug
Magnifying glass
Hover image to zoom
5" HandTite Large Diameter Test Plug
Magnifying glass
Hover image to zoom
$30.54 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"

Description

–
  • For 4" – 6" models, use ¾" male garden hose thread adapter and drill-out wall on stem for water or air by-pass tests
  • Nylon body and ASTM 361 rubber gasket
  • Specs

    –
    Size:

    5"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    CURRENT ITEM
    5"
    5" Lead Fit-All Cleanout Plug
    SKU: LFP500
    5"

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would buy this product if I had the need

    It plugs an open sewer drain in my basement. It's well made. Very easy to install.
    Mike
    Rye Brook, NY
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy