Apply to be a TradeMaster!
Main product image of 6" HandTite Large Diameter Test Plug
Magnifying glass
Hover image to zoom
6" HandTite Large Diameter Test Plug
Magnifying glass
Hover image to zoom
$31.93 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Description

–
  • For 4" – 6" models, use ¾" male garden hose thread adapter and drill-out wall on stem for water or air by-pass tests
  • Nylon body and ASTM 361 rubber gasket
  • Specs

    –
    Size:

    6"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    CURRENT ITEM
    Product Image of 6" HandTite Large Diameter Test Plug
    6" HandTite Large Diameter Test Plug
    SKU: 882-96
    (1)
    6"

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would buy this product if I had the need

    It plugs an open sewer drain in my basement. It's well made. Very easy to install.
    Mike
    Rye Brook, NY
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy