Apply to be a TradeMaster!
Main product image of 6" Wing Nut Test Plug
Magnifying glass
Hover image to zoom

6" Wing Nut Test Plug

SKU:
TP-13
Rating:
(2)
Q&A:
(0)
6" Wing Nut Test Plug
Magnifying glass
Hover image to zoom
$29.97 each
BOX UP & SAVE 8%
$551.20 box of 20
$27.56 each
In Stock
In Stock
Get 3 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Description

–
  • Large Wing Nut For Easy Operation
  • Engineered and Designed For Maximum Gripping Power
  • Specs

    –
    Size:

    6"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    CURRENT ITEM
    Product Image of 6" Wing Nut Test Plug
    6" Wing Nut Test Plug
    SKU: TP-13
    (2)
    6"

    You May Also Need

    Product Reviews

    2 out of 2 reviews
    2
    out of 2 Reviews
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    50%
    2 star
    0%
    1 star
    50%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    NO

    bought too plug 6" schedule 40 p v c pipe. Does not even come close to fitting inside dia. of pipe. plug way too small. Live & learn.
    Dick
    Lafayette, In.
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product with a catch

    I bought this 6" wing nut plug, so I can have easier access to my sewer clean out. Th plug is well constructed, BUT, the lower metal plate, did not get in the whole, we had to grind it all around several times, till it was able to get inside the clean out hole. I realized that it is no fault of my measurements, when I tested the 6" cast iron, or brass plugs, and it fit as expected!
    Max
    NJ
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy