Apply to be a TradeMaster!
Main product image of 4" Spigot Open Closet Flange w/ Stainless Steel Swivel Ring
Magnifying glass
Hover image to zoom

4" Spigot Open Closet Flange w/ Stainless Steel Swivel Ring

SKU:
886-4PMSPK
Rating:
(1)
Q&A:
(0)
4" Spigot Open Closet Flange w/ Stainless Steel Swivel Ring
Magnifying glass
Hover image to zoom
$9.48 each
BOX UP & SAVE 5%
$53.94 box of 6
$8.99 each
In Stock
In Stock
Get 2 Tue, Nov 24
Connection Type: 
4" Spigot
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
4" Spigot Connection
Product Highlight: Size
4"

Description

–
Total Knockout Flush to Floor Closet Flange w/ Stainless Steel Swivel Ring (4" Spigot)

Features:
  • Stainless Steel Swivel Ring - Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength
  • One-Piece Plastic - Solid ABS or PVC

Specs

–
Size:

4"

Connection Type:

4" Spigot

Type:

Open

Material:

PVC

Includes:

Swivel Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would definitely buy again

Could not find locally found here at great price
Mad plumbing
Wills Point, tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy