Apply to be a TradeMaster!
Main product image of 3" Spigot Total Knockout Flange w/ Stainless Steel Swivel Ring
Magnifying glass
Hover image to zoom

3" Spigot Total Knockout Flange w/ Stainless Steel Swivel Ring

SKU:
886-PTMS
Rating:
(4)
Q&A:
(0)
3" Spigot Total Knockout Flange w/ Stainless Steel Swivel Ring
Magnifying glass
Hover image to zoom
$11.05 each
BOX UP & SAVE 4%
$266.00 box of 25
$10.64 each
In Stock
In Stock
Get 44 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Connection Type
Spigot Connection
Product Highlight: Size
3"

Description

SS Swivel-Ring, TKO Closet Flange

Sioux Chief 886 series TKO closet flanges shall be used where necessary in drainage systems. Flange shall have a full-swivel, corrosion-proof stainless steel ring, with sufficient holes for securing to floor and slots for inserting closet bolts. Flange shall have a knockout, sized larger than the opening, which comes out in one piece preventing it from falling down the drain line. Flange shall have a 3" Sch. 40 spigot connection which conforms to ASTM D2665 (PVC) or D2661 (ABS). Flange shall hold a standard head test and be UPC listed. Always fasten closet flanges to the floor.

  • Patent #5,377,361
  • Proven performance, improved design
  • Knockout will not break apart and cannot fall down drain pipe
  • Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength
  • Holds five floors (22 PSI) for head test

Specs

Connection Type:

Spigot

Includes:

Swivel Ring

Size:

3"

Type:

Knockout

Material:

PVC

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3" Inside Open Flange w/ Stainless Steel Swivel Ring, 4" Long Outlet
SKU: 888-PM
Sioux Chief
2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product.

Fits closer to the floor. Works great on concrete!
Maintenance
Georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best

You guys are the best.
Tom
Polson
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked where others didn't

I had a spigot fitting at the wall and this was the only flange that would work. I got it in a day.
Old guy DIY
Cleveland, Oh
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The only way to Roll.

I have no idea how anyone can install a water closet flange completely made from PVC. That is why this is the best type of flange to buy. Stainless steel ring is the best. Was delivered as described. Easy way to find the part you need.
Rob's Remodeling Inc.
Northbrook, IL.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy