Apply to be a TradeMaster!
Main product image of  4" Inside Push-In Flange w/ Extended Outlet
Magnifying glass
Hover image to zoom

4" Inside Push-In Flange w/ Extended Outlet

SKU:
886-GP
Rating:
(15)
Q&A:
(0)
 4" Inside Push-In Flange w/ Extended Outlet
Magnifying glass
Hover image to zoom
$20.12 each
BOX UP & SAVE 5%
$96.00 box of 5
$19.20 each
In Stock
In Stock
Get 258 Mon, Sep 14
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Connection Type
4" Inside, Push-Fit x Push-Fit Connection
Product Highlight: Size
4"

Description

Installed closet flanges shall be Sioux Chief 886 series Push-Tite closet flange. Flange ring have sufficient holes for securing to floor and optional notches or slots for inserting closet bolts. Flange throat is at least 3" in diameter and have smooth inner walls with no obstructions or ledges to provide full/spherical flow and clog resistance. Engineered elastomer flange gasket have 3 points of contact to ensure a positive seal inside any 4" nominal DWV piping.

Features:
  • 4" inside fit gasket with plastic ring, 4" long tailpiece
  • Gasket seals inside DWV pipe
  • Fits inside 4" PVC or Cast Iron pipe
  • Easy installation - simply push in and fasten to floor, perfect for replacement or new installations
  • PushTite flanges have larger outlets than other gasketed closet flanges and smooth inner walls with no obstructions or ledges to cause clogs
  • Swivel ring is plastic

Specs

Size:

4"

Connection Type:

4" Inside

Push-Fit x Push-Fit

Material:

PVC

Includes:

Extended Outlet

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 15 reviews
100% would recommend this product
5
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 15 reviews

Plastic- Won't Rust. Easy Install.

This one installed easy and won't turn to a pile of powdered rust like the last one.
Happy Toilet Man
Kanab, Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than Oatey adapter for old cast iron

The comparable Oatey adapter will not fit down into my older 4" Cast iron drain. This is the only product that fits and seals well.
canneddirt
MD, USA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Good product
Max
Wilmington, DE
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have used the product before,

I have used the product before, that is the main reason I purchased another one, in some circumstances, they save a lot of time and money.
johnw
colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fit

I had to go inside an old 4" XH cast iron pipe and was able to use this flange because of the flexible seal. The body of the the flange seems to be sturdy as well.
Frank A
Westchester NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is well made and worked great

The product was very easy to use. I used a little lubrication to install it so it would slide in without any damage. The fit was a little tight and the lubrication helped.
Shorty
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed.

Just what I needed to complete a tricky installation.
FAZ
Vermont
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

The flange installed easily with no problem. Perfect product for my situation.
JTS
Jekyll Island, GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent for Flange Repairs

These have worked out great in older houses where the cast iron flange is buried by new subfloor/flooring or where the flange is non existent. Sioux Chief has some of the best products available. Made in the USA. Don't be without a few of these on the truck.
firwoodchad
Goldendale, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly as designed!

This is a great product to use inside 4 inch plastic DWV or Cast Iron piping, they also make one that fits inside 3 inch plastic or cast iron.
Simpleplumber
Seattle WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy