Apply to be a TradeMaster!
Main product image of 3" Inside Knockout Closet Flange
Magnifying glass
Hover image to zoom
3" Inside Knockout Closet Flange
Magnifying glass
Hover image to zoom
$5.65 each
BOX UP & SAVE 8%
$103.40 box of 20
$5.17 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Inside Connection
Product Highlight: Size
3"

Description

–
3" Inside Knockout Closet Flange

Features:
  • One-Piece Plastic - Solid ABS or PVC

Specs

–
Material:

PVC

Size:

3"

Type:

Knockout

Connection Type:

3" Inside

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy