Apply to be a TradeMaster!
Main product image of 3" or 4" Long Pattern Closet Flange w/ Plastic Ring w/o Test Cap (PVC)
Magnifying glass
Hover image to zoom

3" or 4" Long Pattern Closet Flange w/ Plastic Ring w/o Test Cap (PVC)

Brand:
Oatey
SKU:
43525-OATEY
Rating:
(0)
Q&A:
(0)
3" or 4" Long Pattern Closet Flange w/ Plastic Ring w/o Test Cap (PVC)
Magnifying glass
Hover image to zoom
$3.80 each
BOX UP & SAVE 6%
$21.48 box of 6
$3.58 each
In Stock
In Stock
Get 53 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Hub/ 4" Inside Connection
Product Highlight: Size
3", 4"

Description

–
Oatey® Level Fit Long Pattern Closet Flange is desinged to quickly and easily connect a water closet outlet to a plumbing system. Longer length allows for pipes that are cut short. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Solvent welds inside of 4" or over 3" PVC Sch. 40 DWV pipe
  • 6 screw holes are designed to meet any installation type and provide secure attachment to floor
  • Plastic ring
  • PVC plastic
  • UPC and ASTM D2665 listed
  • Covered under Oatey's Limited warranty
  • Longer length allows for pipes that are cut short
    Specifications
    • Color: White
    • Material: PVC
    • Brand: Oatey
    • Pipe Size: 3 or 4 in.
    • Angle: Straight
    • Connection Type: Solvent Weld
    • Product Type: Open
    • Ring Material: Plastic

Specs

–
Size:

3"

4"

Type:

Open

Connection Type:

3" Hub/ 4" Inside

Material:

PVC

Includes:

Plastic Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

SetFast 5/16" x 2-1/4" Self Adjusting Closet Bolts (1 pair)
SKU: 42443
RJS Tech
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy