Apply to be a TradeMaster!
Main product image of 3" Spigot, 889-Series Offset Closet Flange with DropKick
Magnifying glass
Hover image to zoom

3" Spigot, 889-Series Offset Closet Flange with DropKick

SKU:
889-45PM
Rating:
(0)
Q&A:
(0)
3" Spigot, 889-Series Offset Closet Flange with DropKick
Magnifying glass
Hover image to zoom
$13.76 each
BOX UP & SAVE 6%
$259.40 box of 20
$12.97 each
In Stock
In Stock
Get 92 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Spigot Connection
Product Highlight: Inside Diameter
3" ID

Description

–

Sioux Chief 889 series Drop Kick closet flanges shall be used where necessary in drainage systems. Flange outlet shall be offset 45° from inlet, and have a full-swivel, corrosion-proof stainless steel ring, with sufficient holes for securing to floor and slots for inserting closet bolts. Flange shall have an angled inner diameter area properly sized to allow full 3" spherical-fl ow for complete drainage and clog resistance. Flange shall have a 3" Sch. 40 spigot connection which conforms to ASTM D2665 (PVC) or D2661 (ABS). Closet flange shall be UPC listed. Always fasten closet flanges to the floor.


Features:

  • Full-flow, 3" I.D. throat - no restriction
  • Solvent welds inside 3" Sch. 40 fitting hub
  • Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength


Specs

–
Material:

PVC

Inside Diameter:

3"

Connection Type:

Spigot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" PVC DWV 45° Elbow
SKU: P321-030
3" PVC DWV 90° Elbow
SKU: P300-030
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy