Apply to be a TradeMaster!
Main product image of 1" CTS Trim Tite Shallow Escutcheon (White)
Magnifying glass
Hover image to zoom

1" CTS Trim Tite Shallow Escutcheon (White)

SKU:
920-4W
Rating:
(2)
Q&A:
(0)
1" CTS Trim Tite Shallow Escutcheon (White)
Magnifying glass
Hover image to zoom
$0.45 each
BOX UP & SAVE 9%
$8.20 box of 20
$0.41 each
In Stock
In Stock
Get 427 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" CTS
Product Highlight: Material
Polyethylene

Description

–
Features
  • Corrosion proof. Will never rust or pit
  • Will not come loose. Molded-in "memory" retains a permanent grip on pipe or tube
  • Low cost and attractive appliance white color makes the Trim Tite an excellent substitution for chrome plated or stainless steel escutcheons
NOTE: Please see "Submittal Sheet" document in the Manuals tab for product dimensions

Specs

–
Application:

Plumbing

Size:

1" CTS

Material:

Polyethylene

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" CTS Trim Tite Shallow Escutcheon (White)
SKU: 920-2W
Sioux Chief

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I love these

These escutcheons are easy to work with and look great.
Bob
Lacrosse, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product fit as advertised. Thanks Supply House!

Used the Escutcheons in the Laundry/Utility Room to finish the installation of a Constant Flow Hot Water Heater Gas line. Dressed the installation up to a top notch Job.
ROH
Nebraska
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy