Apply to be a TradeMaster!
Main product image of 2" IPS Trim Tite Shallow Escutcheon
Magnifying glass
Hover image to zoom

2" IPS Trim Tite Shallow Escutcheon

SKU:
921-7W
Rating:
(4)
Q&A:
(1)
2" IPS Trim Tite Shallow Escutcheon
Magnifying glass
Hover image to zoom
$0.40 each
BOX UP & SAVE 8%
$7.40 box of 20
$0.37 each
In Stock
In Stock
Get 1,615 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" IPS
Product Highlight: Material
Polyethylene
Product Highlight: Outside Diameter
3.5" OD

Description

–
Features
  • Corrosion proof. Will never rust or pit
  • Will not come loose. Molded-in "memory" retains a permanent grip on pipe or tube
  • Low cost and attractive appliance white color makes the Trim Tite an excellent substitution for chrome plated or stainless steel escutcheons
  • IPS sizes available for steel, PVC and ABS Sch. 40
NOTE: Please see "Submittal Sheet" document in the Manuals tab for product dimensions

Specs

–
Application:

Plumbing

Size:

2" IPS

Material:

Polyethylene

Outside Diameter:

3.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

EXACTLY as described: would purchase again

Product works exactly as designed.
Stock
Rockford, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Parts arrived quickly and fit perfect.
Tom
Va
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tinny cost for a big result

This is a very inexpensive plumbing accessory that takes a "Handyman" job to a "Plumber" job status. Don't leave home without your escutcheon plates!
BKR
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use this product when I need them

I use them when I need to run 2 in. P V C through wall.
Bill
Indiana
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this product go over 2 inch pvc?

Asked by george 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it will.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy