Apply to be a TradeMaster!
Main product image of 1" IPS Trim Tite Escutcheon
Magnifying glass
Hover image to zoom
1" IPS Trim Tite Escutcheon
Magnifying glass
Hover image to zoom
$0.46 each
In Stock
In Stock
Get 177 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" IPS
Product Highlight: Material
Polyethylene

Description

–
1" IPS Trim Tite Escutcheon

Product Features
  • Corrosion proof. Will never rust or pit
  • Will not come loose. Molded-in "memory" retains a permanent grip on pipe or tube
  • Low cost and attractive appliance white color makes the Trim Tite an excellent substitution for chrome plated or stainless steel escutcheons
  • IPS sizes available for steel, PVC and ABS Sch. 40

Specs

–
Application:

Plumbing

Size:

1" IPS

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

2" IPS Trim Tite Shallow Escutcheon
SKU: 921-7W
Sioux Chief

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great supply house

Had this item in stock and was shipped out very quickly.
Carolinaplumber
Greenville, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy