Apply to be a TradeMaster!
Main product image of E-75, 3/4" Baseboard Element - 4' Length
Magnifying glass
Hover image to zoom

E-75, 3/4" Baseboard Element - 4' Length

Brand:
Slant/Fin
SKU:
101002040
Rating:
(3)
Q&A:
(0)
E-75, 3/4" Baseboard Element - 4' Length
Magnifying glass
Hover image to zoom
$54.69 each
In Stock
In Stock
Get 88 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Used With
Base/Line 2000, Fine/Line 30A, Fine/Line 15

Description

–
Slant/Fin uses only copper seamless-drawn tubing or Schedule 40 steel pipe. Each fin has a tongue-and-groove collar which interlocks with the next fin for accurate and uniform spacing and prevents fins from twisting loose. This full wall thickness and strength of copper tubing and IPS steel pipe are maintained by forcing tubing through undersized fin holes under high hydraulic pressure. A force-fit mechanical bond is attained which maintains maximum heat transfer indefinitely.

Compact models (E-75, H-3 and H-4) feature double bent aluminum fins, providing extra heating surface in a slimmer profile. Edges of each fin are wedged against the next. Fins reinforce each other - won't be crushed, bent or twisted. End fins are of plated steel for extra ruggedness. Expanded copper tubing ends eliminate couplings, reduce soldering. Steel elements are factory threaded at both ends.

Specs

–
Length (Feet):

4'

Used With:

Base/Line 2000

Fine/Line 30A

Fine/Line 15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

E-75, 3/4" Baseboard Element - 6' Length
SKU: 101002060
Slant/Fin

Product Reviews

3.67 out of 3 reviews
100% would recommend this product
3.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Very thin

This copper is very thin, that if you have to cut it,it actually bends inward.Some of my pieces did not connect like they should have , so I had to cut and use coupling.When I cut it,it bent all sorts of ways due to how soft it is. I'm going to wait to put my floors in until I feel it well hold up to the heat and pressure. I bought in multiple lengths so this review is for all. I'm just going to order the fins and put it on my type M pipe instead or buying any more just feel this is going to end badly 🫪but the company had great delivery and the product maybe great minus when they don't connect and u have to cut
Karina
MI
1 months ago
Was this review helpful to you?

Just what I needed

Could not believe how fast it arrived, was able to install the baseboard radiator the same day it arrived.
Mike A
Casco, Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Baseboard element

These are exactly what I needed. Copper is very thin but that is how everything is today. It's actually thinner than type m copper. Time will tell.
Wayno
Alburtis, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy