Apply to be a TradeMaster!
Main product image of E-75, 3/4" Baseboard Element - 2' Length
Magnifying glass
Hover image to zoom

E-75, 3/4" Baseboard Element - 2' Length

Brand:
Slant/Fin
SKU:
101002020
Rating:
(6)
Q&A:
(0)
E-75, 3/4" Baseboard Element - 2' Length
Magnifying glass
Hover image to zoom
$36.45 each
In Stock
In Stock
Get 40 Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
2' Length
Product Highlight: Used With
Base/Line 2000, Fine/Line 30A, Fine/Line 15

Description

–
Slant/Fin uses only copper seamless-drawn tubing or Schedule 40 steel pipe. Each fin has a tongue-and-groove collar which interlocks with the next fin for accurate and uniform spacing and prevents fins from twisting loose. This full wall thickness and strength of copper tubing and IPS steel pipe are maintained by forcing tubing through undersized fin holes under high hydraulic pressure. A force-fit mechanical bond is attained which maintains maximum heat transfer indefinitely.

Compact models (E-75, H-3 and H-4) feature double bent aluminum fins, providing extra heating surface in a slimmer profile. Edges of each fin are wedged against the next. Fins reinforce each other - won't be crushed, bent or twisted. End fins are of plated steel for extra ruggedness. Expanded copper tubing ends eliminate couplings, reduce soldering. Steel elements are factory threaded at both ends.

Specs

–
Length (Feet):

2'

Used With:

Base/Line 2000

Fine/Line 30A

Fine/Line 15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

E-75, 3/4" Baseboard Element - 6' Length
SKU: 101002060
Slant/Fin

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy again. Received next day. Very satisfied.

Just what it was supposed to be
Jason
Kentucky
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product fit perfectly

Needed to replace a 30 year old unit that was damaged. This unit fit into my old baseboard housing. Excellent product.
Jim
Virginia, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is my 2nd order of 5+ of these

I like how the flared fittings are big enough to allow plenty of adjustment but not so snug that the pieces get stuck together while dry fitting. Would definitely recommend!
J Sims
St Louis
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product, excellent service

Used product for a heater in a greenhouse. Easy to install, worked great.
Ed
Seattle
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again go

Everything was perfect and turn out great
Mike
Terre haute, in
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was just as advertised

completely satisfied with my purchase
RW
Marion, AR
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy