Apply to be a TradeMaster!
Main product image of E-75, 3/4" Baseboard Element - 5' Length
Magnifying glass
Hover image to zoom

E-75, 3/4" Baseboard Element - 5' Length

Brand:
Slant/Fin
SKU:
101002050
Rating:
(5)
Q&A:
(0)
E-75, 3/4" Baseboard Element - 5' Length
Magnifying glass
Hover image to zoom
$68.67 each
In Stock
In Stock
Get 3 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length
Product Highlight: Used With
Base/Line 2000, Fine/Line 30A, Fine/Line 15

Description

–
Slant/Fin uses only copper seamless-drawn tubing or Schedule 40 steel pipe. Each fin has a tongue-and-groove collar which interlocks with the next fin for accurate and uniform spacing and prevents fins from twisting loose. This full wall thickness and strength of copper tubing and IPS steel pipe are maintained by forcing tubing through undersized fin holes under high hydraulic pressure. A force-fit mechanical bond is attained which maintains maximum heat transfer indefinitely.

Compact models (E-75, H-3 and H-4) feature double bent aluminum fins, providing extra heating surface in a slimmer profile. Edges of each fin are wedged against the next. Fins reinforce each other - won't be crushed, bent or twisted. End fins are of plated steel for extra ruggedness. Expanded copper tubing ends eliminate couplings, reduce soldering. Steel elements are factory threaded at both ends.

Specs

–
Length (Feet):

5'

Used With:

Base/Line 2000

Fine/Line 30A

Fine/Line 15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

E-75, 3/4" Baseboard Element - 6' Length
SKU: 101002060
Slant/Fin

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Great product at great price

Matching replacement for older boiler heat elements in my living room.
Jerry
Dayton, OH
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great service
None
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made item, but PLEASE protect better when shipping.

I ordered 3 of these and am very pleased with them, however only 2 arrived undamaged. I fixed about 30 fins on the damaged one, which took me a while, but other than that, I am happy with them.
Malibu Mike
South Milwaukee, WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, fast shipping

I installed these units in my son's old farm house. The units work great
Christopher
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy from SupplyHouse.Com in the future

While I am happy with the product, I am most pleased with the price and service from SupplyHouse. The order was filled promptly and received very quickly. In the future, that will be my first "stop" for plumbing supplies. I love dealing with this company!!!
Diane
Fitchburg, MA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy