Apply to be a TradeMaster!
Main product image of E-75, 3/4" Baseboard Element - 3' Length
Magnifying glass
Hover image to zoom

E-75, 3/4" Baseboard Element - 3' Length

Brand:
Slant/Fin
SKU:
101002030
Rating:
(7)
Q&A:
(1)
E-75, 3/4" Baseboard Element - 3' Length
Magnifying glass
Hover image to zoom
$29.09 each
In Stock
In Stock
Get 8 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
3' Length
Product Highlight: Used With
Base/Line 2000, Fine/Line 30A, Fine/Line 15

Description

Slant/Fin uses only copper seamless-drawn tubing or Schedule 40 steel pipe. Each fin has a tongue-and-groove collar which interlocks with the next fin for accurate and uniform spacing and prevents fins from twisting loose. This full wall thickness and strength of copper tubing and IPS steel pipe are maintained by forcing tubing through undersized fin holes under high hydraulic pressure. A force-fit mechanical bond is attained which maintains maximum heat transfer indefinitely.

Compact models (E-75, H-3 and H-4) feature double bent aluminum fins, providing extra heating surface in a slimmer profile. Edges of each fin are wedged against the next. Fins reinforce each other - won't be crushed, bent or twisted. End fins are of plated steel for extra ruggedness. Expanded copper tubing ends eliminate couplings, reduce soldering. Steel elements are factory threaded at both ends.

Specs

Length (Feet):

3'

Used With:

Base/Line 2000

Fine/Line 30A

Fine/Line 15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

E-75, 3/4" Baseboard Element - 2' Length
SKU: 101002020
Slant/Fin

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Exactly what I was looking for

Item came quickly, was reasonably priced and arrived in good shape. Packaging was excellent.
LI guy
Lake Grove, New Your
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

It took me a while to what I was looking for. I finally found them on your website. They are exactly what I needed for the installation of heat in our secretary's office. Thanks for the great price and free shipping. You saved me in a time of need.
JD
Pittsburgh, Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quick delivery

Everything was quick and packaged so element was in perfect shape. Thanks!
Lori
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality part

replaced a unit that burst in cold weather on a wall that was on the exterior of the house in a a bathroom addition when the heat failed one night. No problems. I soldered a small piece of copper 3/4 in the swaged side so that I could use the PEX that was already in use in the system.
DIY guy
new jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what I purchased it for

Added to radiant heating system
DOM
Harrisburg, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

The baseboard element was package well but, the two plastic clips on the bottom of the fins to support unit were attached with little care and bent the fins. It's a minor repair to correct and not due to your packaging. I didn't want to delay installation and didn't contact you.
Grant
Ballston Spa, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

bathroom remodel

just what I was looking for. had to downsize baseboard register to fit vanity over it In bathroom remodel. fastest shipping around!
Nicole
MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what are the dimensions of this heater element (fins) ? Is it copper or steel tubing?

Asked by Wendell 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

2 1/8X 2 5/8 fins, copper tubing

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy