Apply to be a TradeMaster!
Main product image of 30A Fine/Line Baseboard 14" Filler Sleeve
Magnifying glass
Hover image to zoom

30A Fine/Line Baseboard 14" Filler Sleeve

Brand:
Slant/Fin
SKU:
101408000
Rating:
(0)
Q&A:
(0)
30A Fine/Line Baseboard 14" Filler Sleeve
Magnifying glass
Hover image to zoom
$24.73 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14"
Product Highlight: Height
7-7/8"
Product Highlight: Color
Nu-White enamel
Product Highlight: Finish
Nu-White enamel
Product Highlight: Depth (Inches)
2-11/16" Depth

Description

–
This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
Covers Gap from 1" to 12"

Includes back, top and front panels and damper vane

Specs

–
Type:

Filler Sleeve

Size:

14"

Height:

7-7/8"

Color:

Nu-White enamel

Finish:

Nu-White enamel

Model:

Fine/Line 30A

Application:

Heating

Depth (Inches):

2-11/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

30A Fine/Line Baseboard 7" Filler Sleeve
SKU: 101409000
Slant/Fin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy