Apply to be a TradeMaster!
Main product image of 30A Fine/Line Baseboard 7" Filler Sleeve
Magnifying glass
Hover image to zoom

30A Fine/Line Baseboard 7" Filler Sleeve

Brand:
Slant/Fin
SKU:
101409000
Rating:
(1)
Q&A:
(1)
30A Fine/Line Baseboard 7" Filler Sleeve
Magnifying glass
Hover image to zoom
$22.30 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7"
Product Highlight: Height
7-7/8"
Product Highlight: Color
Nu-White enamel
Product Highlight: Finish
Nu-White enamel
Product Highlight: Depth (Inches)
2-11/16" Depth

Description

–
This item is ONLY compatible with the listed Slant/Fin series and is NOT compatible with older model Slant/Fin units.
Covers Gap from 1" to 6"

Includes back, top and front panels and damper vane

Specs

–
Type:

Filler Sleeve

Size:

7"

Height:

7-7/8"

Color:

Nu-White enamel

Finish:

Nu-White enamel

Model:

Fine/Line 30A

Application:

Heating

Depth (Inches):

2-11/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not sure.

Bought to sets of these for long runs in my living room. They fit loosely and the parts that cover the opening for heat completely fall off. All other products I purchased from Supply House have exceded expectation. These I will use because I don't have another option.
Kim
Illinois
2 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this the correct piece to connect front cover panel 4-3/4 inch width. If not where can I find that piece

Asked by Pete 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy