Apply to be a TradeMaster!
Main product image of S-150, 109,000 BTU Output Intermittent Ignition Cast Iron Boiler (Natural Gas)
Magnifying glass
Hover image to zoom

S-150, 109,000 BTU Output Intermittent Ignition Cast Iron Boiler (Natural Gas)

Brand:
Slant/Fin
SKU:
S-150EDP-NG
Rating:
(0)
Q&A:
(0)
S-150, 109,000 BTU Output Intermittent Ignition Cast Iron Boiler (Natural Gas)
Magnifying glass
Hover image to zoom
S-150EDP-NG has been discontinued
Discontinued August 25, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
150000 BTUs
Product Highlight: Height (Inches)
32.44" Height
Product Highlight: Width (Inches)
26-5/8" Width

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

Sentry is a gas powered hot water boiler which is ideal for a wide variety of boiler requirements using propane or natural gas. The Sentry is perfect as a replacement or for new installations. Its advanced design provides years of trouble-free, high efficiency operation while providing easy installation, even in sites with low chimney connections or low overhead clearance.

Features:
  • Intermittent ignition
  • Integral draft hood fit sites with clearance as low as 38-1/2"
  • Low profile makes problem installations easy
  • Advanced natural draft design promises efficiency & reliability
  • Includes a reliable, heavy-duty motorized vent damper to maximize efficiency
  • Metal push nipple to connect individual sections
  • 25 Year Limited Lifetime Warranty

Specs

Fuel Type:

Natural Gas

Efficiency:

83.4%

Vent Type:

Atmospheric

System Type:

Hydronic (Water)

BTU Input:

150000

DOE Rating:

125000

IBR Rating:

109000

Features:

EI/Spark Ignition

Water Connection:

1-1/2"

Gas Connection:

1/2"

Height (Inches):

32.44"

Width (Inches):

26-5/8"

Depth (Inches):

19-3/4"

Vent Size:

7"

Weight (lbs):

368 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM