Shop Limited Time Deals
Victory VSPH - 45,000 BTU Output Direct Vent Hot Water Boiler

Victory VSPH - 45,000 BTU Output Direct Vent Hot Water Boiler

Brand:
Slant/Fin
SKU:
VSPH-60
Rating:
(0)
Q&A:
(1)
Victory VSPH - 45,000 BTU Output Direct Vent Hot Water Boiler
VSPH-60 has been discontinued
Discontinued June 14, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
25-1/8 Width
Product Highlight: Height (Inches)
28.75" Height
Product Highlight: BTU Input
60000 BTUs

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: A Conversion Kit is required for LP use and is NOT included.

For Value And Reliability, Victory VSPH is Your Smart Choice In Sealed Combustion Boilers. This direct-vented hot water boiler is ideal for homes, apartments, condos and any application where a chimney may not be practical or where an old chimney has deteriorated. Save construction costs and allow more living space with a power-vented Victory VSPH boiler.

The quality built Victory VSPH boiler provides everything you want in a sealed combustion boiler chimney-less installation with electronically controlled efficiency, comfort and safety. Yet it is a reliable cast-iron boiler with a lifetime limited warranty.

All VSPH models 2021 compliant.

Features:
  • No chimney required
  • Economically priced
  • Vents directly through a wall with 3" stainless steel piping
  • Factory installed flue discharge components save field service & assembly
  • Installation versatility - no chimney required
  • Field convertible gas valve for natural-to-propane gas. A conversion kit must be purchased separately to convert from Natural Gas to Propane
  • Economical Non-Sealed combustion option with the VSPH/NDV model
  • 25 Year Limited Lifetime Warranty

Specs

Fuel Type:

Natural Gas

Efficiency:

86.1%

Vent Type:

Direct Vent

System Type:

Hydronic (Water)

Width (Inches):

25-1/8

Height (Inches):

28.75"

Features:

Direct Vent

EI/Spark Ignition

Vent Size:

3"

BTU Input:

60000

DOE Rating:

52000

IBR Rating:

45000

Weight (lbs):

258 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Who would I find to install it? It seems most HVAC company's want to make a buck on their own product as well as the labor They will also insist on selling you an oversized unit as to make a larger profit. Please help Jim

Asked by james 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would recommend that you find a licensed installer to put in the product. Some installers are willing to put in boilers that were purchased elsewhere.

Was this review helpful to you?