Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Brand
–

Cielo (3)
MRCOOL (1)

Review Score
–

(1)

Price Range
–

$60 to $70 (1)
$100 to $200 (3)

Smart Mini Split Controls

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of Cielo Breeze Max (Black)
Cielo Breeze Max (Black)
SKU: BM101WA
Cielo
SKU: BM101WA
Brand: Cielo
$116.74 each
In Stock
Get 23 by Tue, Nov 24
In Stock
Get 23 by Tue, Nov 24
Compare
Product Image of Mini-Stat Infrared Bluetooth Thermostat for Ductless Mini Splits
$69.99 each
In Stock
Get 11 by Tue, Nov 24
In Stock
Get 11 by Tue, Nov 24
Compare
Product Image of Breez Edge Pro Smart Thermostat (Black)
Breez Edge Pro Smart Thermostat (Black)
SKU: ED101WA
Cielo
SKU: ED101WA
Brand: Cielo
$138.65 each
In Stock
Get 25 by Tue, Nov 24
In Stock
Get 25 by Tue, Nov 24
Compare
Product Image of Breez Max Smart Thermostat (White)
Breez Max Smart Thermostat (White)
SKU: BM102WA
Cielo
SKU: BM102WA
Brand: Cielo
$106.17 each
In Stock
Get 37 by Tue, Nov 24
In Stock
Get 37 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Smart Mini Split Controls

Smart Mini Split Controls are Wi-Fi and Bluetooth devices that add app-based control to ductless mini-split, window, and portable air conditioners. Some listed products work with units that use an IR remote, so a contractor can add smart control without replacing the unit. The Cielo Breeze Max, model BM101WA, is one example, with an operating temperature range of 23 to 122 degrees F. Other listed products, including the MRCOOL Mini-Stat and the Cielo Breez Edge Pro, add features such as a humidity sensor, geofencing, and weekly schedules. Models differ in interface, connectivity, and brand focus, so the best-fit pick depends on the equipment on site. Matching the control to the system matters because a mismatch can mean missing features or a return visit. A well-chosen control gives installers a simple add-on that makes day-to-day operation easier for homes, hotels, and vacation rentals.

Subcategories

  • Smart AC Controllers: Smart AC controllers add connected control to mini-split, window, and portable air conditioners that use an IR remote. The Cielo Breeze Max, model BM101WA, is a listed example with built-in temperature and humidity sensors. Installers use this type to bring an existing unit online without replacing equipment. The BM101WA lists an operating temperature range of 23 to 122 degrees F.
  • Smart Thermostats for Mini Splits: Smart thermostats for mini-split, window, and portable air conditioners and heat pumps pair Wi-Fi with a touchscreen interface. The Cielo Breez Edge Pro offers a full touchscreen color display, geofencing, weekly schedules, and PIN Lock. The Cielo Breez Max Smart Thermostat lists 7 day programmability. Contractors choose this style when a customer wants settings on the device itself plus Wi-Fi control.
  • Bluetooth Infrared Thermostats: Bluetooth infrared thermostats add smart control to ductless mini-split air conditioners. The MRCOOL Mini-Stat converts an MRCOOL ductless mini-split into a smart AC that can be controlled from anywhere through the MRCOOL SmartHVAC App, and it lists a digital display and a humidity sensor. Its description names homes, hotels, vacation rentals, and Airbnb properties as ideal uses. Installers and property owners use it to manage modes, swing positions, and fan speeds.

Buying Guide

Start with the equipment. Confirm what the air conditioner or heat pump accepts before comparing features, since some controllers are described for IR remote units and others for a specific brand. The MRCOOL Mini-Stat, for example, is described for MRCOOL ductless mini-split air conditioners, while the Cielo products are described for mini-split, window, and portable units.

Next, decide between a controller and a thermostat. A smart AC controller like the Cielo Breeze Max, model BM101WA, adds connected control to an IR remote unit. A thermostat like the Cielo Breez Edge Pro puts all settings on a full touchscreen color display and adds geofencing, weekly schedules, and PIN Lock.

When comparing Smart Mini Split Controls, check connectivity and sensing. The Breeze Max and the Breez Edge Pro both list Wi-Fi, while the Mini-Stat uses Bluetooth and lists a humidity sensor. The BM101WA also has built-in temperature and humidity sensors and lists an operating temperature range of 23 to 122 degrees F.

Finally, match the feature set to the job. Weekly schedules and geofencing suit customers who want automation. The Mini-Stat description points to homes, hotels, and vacation rentals. Check each product page for exact model details, and confirm compatibility with the specific indoor unit before ordering. Record the indoor unit model and remote type on the job ticket so the correct control arrives the first time.

Frequently Asked Questions

What do smart mini split controls do?

Smart mini split controls add connected control to ductless mini-split, window, and portable air conditioners. The Cielo Breeze Max, model BM101WA, is described as transforming an air conditioner that has an IR remote into a connected system. The MRCOOL Mini-Stat lets an MRCOOL ductless mini-split be controlled through the MRCOOL SmartHVAC App.

Can a smart controller work on a window or portable AC?

The Cielo descriptions for these smart mini split controls cover mini-split, window, and portable air conditioners. The Breeze Max, model BM101WA, is described for units that use an IR remote. The MRCOOL Mini-Stat is described for MRCOOL ductless mini-splits, so confirm compatibility on the product page.

Which smart mini split control has a touchscreen and weekly schedules?

Among smart mini split controls, the Cielo Breez Edge Pro and the Breez Max Smart Thermostat both list a touchscreen interface and 7 day programmability. The Breez Edge Pro adds a full color display with all settings on the device, plus PIN Lock and geofencing. Both are listed as Wi-Fi products.

Do smart mini split controls have humidity sensors?

Some smart mini split controls do. The Cielo Breeze Max, model BM101WA, has built-in temperature and humidity sensors, and the MRCOOL Mini-Stat lists a humidity sensor. Check the specifications for the exact model before choosing.

What temperature range does the Cielo Breeze Max handle?

The Cielo Breeze Max, model BM101WA, lists an operating temperature range of 23 to 122 degrees F. Confirm that range against the install location when choosing smart mini split controls for a job.

Didn't find what you're looking for? 
Let us know
.