Apply to be a TradeMaster!
Main product image of 1/2" PVC Liquid Tight Straight Connector (Gray)
Magnifying glass
Hover image to zoom

1/2" PVC Liquid Tight Straight Connector (Gray)

Brand:
Southwire
SKU:
1501
Rating:
(0)
Q&A:
(0)
1/2" PVC Liquid Tight Straight Connector (Gray)
Magnifying glass
Hover image to zoom
$1.49 each
In Stock
In Stock
Get 1,072 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1/2"
Product Highlight: Angle
Straight
Product Highlight: Color
Gray

Description

–
Topaz’s liquidtight connectors are the companion to liquidtight conduit, featuring corrosion resistant, flexible PVC fabrication. Connectors are available in a one piece type model in a straight design to slip on to the conduit quickly and ensure a liquidtight seal to resist pullouts. Removable covers facilitates fast wire pulling to optimize efficiency. Available in gray in 1/2” to 3/4” sizes. For use in dry locations; UL approved.

Specs

–
Product Type:

Connector

Size:

1/2"

Color:

Gray

Material:

PVC

Angle:

Straight

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Nylon Liquid Tight 90-Degree Connector (Gray)
SKU: P491
Southwire
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy