Apply to be a TradeMaster!
Main product image of 3/4" Zinc BX-Flex Straight Squeeze Connector
Magnifying glass
Hover image to zoom

3/4" Zinc BX-Flex Straight Squeeze Connector

Brand:
Southwire
SKU:
152-SOUTHWIRE
Rating:
(1)
Q&A:
(0)
3/4" Zinc BX-Flex Straight Squeeze Connector
Magnifying glass
Hover image to zoom
$1.57 each
BOX UP & SAVE 15%
$33.25 box of 25
$1.33 each
In Stock
In Stock
Get 31 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
3/4"

Description

–
Southwire Zinc BX-Flex Straight Squeeze Connector, 3/4 Inch

Specs

–
Size:

3/4"

Material:

Zinc Die Cast

Type:

Straight

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Zinc 90° Squeeze Flex Connector
SKU: 851-ARLINGTON
Arlington

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fits 1" outside diameter armored cable

Works well. Make sure to order a 3/4-in bushing with this connector. It has a 3/4-in pipe thread. Connector works well
Property Manager
Bergen County, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy