Apply to be a TradeMaster!
Main product image of 1/2" Cable Staples Insulated Steel (100 Pack)
Magnifying glass
Hover image to zoom

1/2" Cable Staples Insulated Steel (100 Pack)

Brand:
Southwire
SKU:
183I
Rating:
(1)
Q&A:
(0)
1/2" Cable Staples Insulated Steel (100 Pack)
Magnifying glass
Hover image to zoom
$5.75 each
In Stock
In Stock
Get 40 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Steel

Description

–
Southwire's 1/2" Insulated steel cable staples securely affixes cables; Armored Cable 14/2 & 14/3, Metal Clad cable 14/2 & 14/3, Non-Metallic Sheathed cable 14/2 through 10/3, Undergrounder Feeder 14/2 & 12/2.

Features:
  • Strong resilient steel construction
  • Select 1/2" sizes insulated
Applications:
  • For Cable Size:
  • Armored cable 14/2 & 14/3
  • Metal clad cable 14/2 & 14/3
  • Non-metallic sheathed 14/2 through 10/3
  • Undergrounder feeder 14/2 & 12/2

Specs

–
Product Type:

Cable Staples

Size:

1/2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

It's just a staple right? The blue plastic wire protector on these is very sturdy and thick. If you care enough, you'll see that there is a difference.
Davey
CT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy