Apply to be a TradeMaster!
Main product image of 1-1/4" One Hole Steel EMT Snap-On Strap
Magnifying glass
Hover image to zoom

1-1/4" One Hole Steel EMT Snap-On Strap

Brand:
Southwire
SKU:
514
Rating:
(1)
Q&A:
(0)
1-1/4" One Hole Steel EMT Snap-On Strap
Magnifying glass
Hover image to zoom
$0.59 each
BOX UP & SAVE 15%
$12.50 box of 25
$0.50 each
In Stock
In Stock
Get 2,211 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Plated Steel
Product Highlight: Size
1-1/4"

Description

–
Snap-on Type EMT Strap, One Hole, Zinc plated steel. Indoors or Outdoors. Snap-On style. To support EMT conduit where greater load bearing is required.

Features:
  • UL Listed, Snap on Type
  • Zinc Plated Steel

Specs

–
Size:

1-1/4"

Material:

Zinc Plated Steel

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1-1/2" One Hole Steel Rigid Conduit Strap
SKU: HS-105
Steel City

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Love their service

I love their service. Good product and fast delivery.
Celito
Greenville, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy