Apply to be a TradeMaster!
Main product image of 1/2" One Hole Steel EMT Snap-On Strap
Magnifying glass
Hover image to zoom

1/2" One Hole Steel EMT Snap-On Strap

Brand:
Southwire
SKU:
511-SOUTHWIRE
Rating:
(1)
Q&A:
(0)
1/2" One Hole Steel EMT Snap-On Strap
Magnifying glass
Hover image to zoom
$0.15 each
BOX UP & SAVE 20%
$12.00 box of 100
$0.12 each
In Stock
In Stock
Get 15,377 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Plated Steel
Product Highlight: Size
1/2"

Description

–
Snap-on Type EMT Strap, One Hole, Zinc plated steel. Indoors or Outdoors. Snap-On style. To support EMT conduit where greater load bearing is required.

Features:
  • UL Listed, Snap on Type
  • Zinc Plated Steel

Specs

–
Size:

1/2"

Material:

Zinc Plated Steel

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Steel EMT Set Screw Coupling
SKU: 641S
Southwire

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Thinner than Other Straps

Generally we like Topaz/Southwire products, but I got a complaint from my electricians after switching to these that they are too thin, and warp when screwed down.
Devin
Arcata, CA
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy