Apply to be a TradeMaster!
Main product image of 2" Two Hole Steel EMT Snap-On Strap
Magnifying glass
Hover image to zoom

2" Two Hole Steel EMT Snap-On Strap

Brand:
Southwire
SKU:
526
Rating:
(0)
Q&A:
(0)
2" Two Hole Steel EMT Snap-On Strap
Magnifying glass
Hover image to zoom
$1.08 each
BOX UP & SAVE 18%
$44.50 box of 50
$0.89 each
In Stock
In Stock
Get 205 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Plated Steel
Product Highlight: Size
2"

Description

–
Snap-on Type EMT Strap, Two Hole, Zinc plated steel. Indoors or Outdoors. Snap-On style. To support EMT conduit where greater load bearing is required.

Features:
  • UL Listed, Snap on Type
  • Zinc Plated Steel

Specs

–
Size:

2"

Material:

Zinc Plated Steel

Number of Holes:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy