Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Wire
Mini Split Cables
250 ft. - 16/4 Stranded Bare Copper CL3 Shielded Mini Split Cable (Green)
Brand:
Southwire
SKU:
57036701
Rating:
(0)
Q&A:
(0)
Hover image to zoom
57036701 has been discontinued
Discontinued August 27, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
Direct Replacement:
250 ft. - 16/4 Stranded Bare Copper CL3 Shielded Mini Split Cable (Gray)
Brand:
Southwire
SKU:
R50031-1T
(0)
Order by
6PM
, receive 48 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
250' Length
Green
300v
Specs
–
Length (Feet):
250'
Wire Type:
Mini-Split Cable
AWG:
16
Conductors:
4
Color:
Green
Voltage:
300v
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
250 ft - 14/4 Str THHN 600v Genesis Cable Tray Cable
SKU:
10700108
Genesis Cable
1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 3/8" Insulation (50 Ft.)
SKU:
B143838050F
ICOOL
1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Insulation (50 Ft.)
SKU:
B143812050F
ICOOL
1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Insulation (25 Ft.)
SKU:
B143812025F
ICOOL
50 ft - 14/4 Str THHN 600v Genesis Cable Tray Cable
SKU:
10703908
Genesis Cable
×
Video