Apply to be a TradeMaster!
Main product image of 3/4" Threaded LL Type Rigid Conduit Body - Aluminum
Magnifying glass
Hover image to zoom

3/4" Threaded LL Type Rigid Conduit Body - Aluminum

Brand:
Southwire
SKU:
LL2
Rating:
(1)
Q&A:
(0)
3/4" Threaded LL Type Rigid Conduit Body - Aluminum
Magnifying glass
Hover image to zoom
$6.50 each
In Stock
In Stock
Get 19 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Aluminum

Description

–
Southwire's Rigid threaded LL type Conduit Body is manufactured from copper free aluminum. LL type conduit bodies permit 90° left bends in conduit systems, enable splicing and can correct and change direction of conduit runs.

Roomy interior allows for maximum wiring space, smooth, rounded integral bushings in hubs offers protection for conductor insulation. Excellent ground continuity and corrosion resistance; lightweight aluminum construction; UL listed.

Features:
  • Threaded LL type
  • NPT tapered hubs
  • Suitable for use in concrete
  • Suitable for use in wet locations
  • Provides access to conductors for pulling, splicing and maintenance
  • Copper free aluminum die cast
  • Powder coat
  • UL Standard: UL 514A
  • Fed. Spec: W-C-586D
  • NEMA: FB 1

Specs

–
Product Type:

Conduit Body

Size:

3/4"

Material:

Aluminum

Type:

LL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Steel Conduit Body Cover
SKU: 572S
Southwire

Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

FYI does NOT come with Cover

Good product this LL does NOT come with the cover, the C and LB do come with covers. Dont forget to order the cover
ben
Utah
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy