Apply to be a TradeMaster!
Main product image of 250 ft. Spool - 14/4 Stranded Bare Copper EZ-IN Mini Split Cable (Black)
Magnifying glass
Hover image to zoom

250 ft. Spool - 14/4 Stranded Bare Copper EZ-IN Mini Split Cable (Black)

Brand:
Southwire
SKU:
58340802
Rating:
(4)
Q&A:
(0)
250 ft. Spool - 14/4 Stranded Bare Copper EZ-IN Mini Split Cable (Black)
Magnifying glass
Hover image to zoom
$669.46 each
In Stock
In Stock
Get 9 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Color
Black
Product Highlight: Voltage
600V

Description

–
250 ft. Spool - 14/4 Stranded Bare Copper EZ-IN Mini Split Cable (Black)

Specs

–
Wire Type:

Tray/Mini-Split Cable

Product Type:

Cable

Cable Type:

Non-Plenum

Length (Feet):

250'

AWG:

14

Conductors:

4

Color:

Black

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" to 5/8" EasyBend Lineset Bender Minisplit Kit w/ 13' Mandrels
SKU: 84381
Easybend

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Great stuff.

As I was doing research I found that most of the wire being used for mini split wasn't code compliant, not even the inspectors were catching it. For the money spool vs short lengths this works better and it's code compliant so if you get that 1 inspector your good.
Rhi
Hartford ct
12 months ago
Was this review helpful to you?

Best wire for Mitsubishi!

Best wire for Mitsubishi wire between indoor and outdoor units. I encased this wire within "line hide". It has a heavy duty rubber like casing around the MC cable. I think it makes it weatherproof, it's very heavy duty. Very easy to cut and strip wire.
Ambient Temp
Denver
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!!

This perfect for routing the wiring with the refrigerant lines for mini splits.
Mini HVAC Spli
Raleigh, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Will Be Purchasing This Again

High quality at a great price delivered to my door.
Bill
East Meadow, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy