Apply to be a TradeMaster!
Main product image of 250 ft. Spool - 14/4 Stranded Bare Copper EZ-IN Shielded Mini Split Cable (Black)
Magnifying glass
Hover image to zoom

250 ft. Spool - 14/4 Stranded Bare Copper EZ-IN Shielded Mini Split Cable (Black)

Brand:
Southwire
SKU:
59351202
Rating:
(0)
Q&A:
(1)
250 ft. Spool - 14/4 Stranded Bare Copper EZ-IN Shielded Mini Split Cable (Black)
Magnifying glass
Hover image to zoom
$626.93 each
In Stock
In Stock
Get 27 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Color
Black
Product Highlight: Voltage
600V

Description

–
250 ft. Spool - 14/4 Stranded Bare Copper EZ-IN Shielded Mini Split Cable (Black)

APPLICATIONS
  • Voltage Rating: 600 volts
  • Temperature Rating: 90°C (Dry) and 75°C (Wet)
  • For use: Indoors and outdoors in wet locations, direct burial
  • Can be installed without the use of conduit


FEATURES
  • Moisture and Sunlight Resistant


CONSTRUCTION
  • VConductor(s): Stranded, bare copper THHN/THWN
  • Interlocked aluminum armor
  • Jacket: Flame retardant PVC jacket applied over the armor


SPECIFICATIONS
  • The National Electrical Code® / NFPA 70
  • ASTM B3, B787
  • Conductors per UL Standard 83, Type THHN and THWN
  • UL Standard 1569 for Type MC
  • Rated for CT use
  • Meets the material content restrictions of the RoHS-2 Directive

Specs

–
Wire Type:

Tray/Mini-Split Cable

Length (Feet):

250'

Product Type:

Cable

AWG:

14

Conductors:

4

Color:

Black

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What size is this PVC coated MC cable? I'm trying to also locate the proper liquid tight fittings that work with PVC jacketed MC cables.

Asked by Tang 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. This cable is 14 gauge and will work with 1/2: liquid tight fittings such as Arlington SKU: LTMC50 - https://www.supplyhouse.com/Arlington-LTMC50-1-2-Zinc-Liquid-Tight-Fitting-for-PVC-Jacketed-MC-Cable-and-Teck-90-Cable

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy