Shop Resideo Sale
Main product image of 2" PVC Utility Ball Valve w/ O-Ring (Socket)
Magnifying glass
Hover image to zoom

2" PVC Utility Ball Valve w/ O-Ring (Socket)

SKU:
2622-020
Rating:
(0)
Q&A:
(0)
2" PVC Utility Ball Valve w/ O-Ring (Socket)
Magnifying glass
Hover image to zoom
$69.64 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Size: 
2"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Size
2"
Product Highlight: Color
White
Product Highlight: Handle Style
T-Handle

Description

–
A high quality, economical quarter-turn shutoff valve designed for irrigation, pool and spa, and general purpose applications.

  • PVC construction never rust, scale or pit, providing exceptional chemical and corrosion resistance.
  • Spears PTFE floating seat design reduces seat wear for extended valve life, smooth operation, and bubble-tight shut-off. 100% factory tested.
  • High grade abrasion resistant EPDM elastomer o-rings for optimum chemical resistance.
  • High impact Polypropylene handle features double stop engagement and exhibits an excellent resistance to most chemical environments.
  • Full Schedule 80 Bore virtually eliminates pressure drop, providing optimum flow.
  • Equipped with Spears high strength Safe-T-Shear stem developed to help prevent line fluids from leaving out in the event of ball valve stem damage. Engineered for high strength, the stem encorporates a special shear point to contrl accidental breakage. Over torquing breaks occur above the stem o-ring leaving the seal intact until replacement can be made.
  • Pressure rates to 150 PSI for water at 73°F.
  • Certified for potable water use by NSF International.

Specs

–
Color:

White

Size:

2"

Material:

PVC

Connection Type:

Socket x Socket

Connection Method:

Socket

Handle Style:

T-Handle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy