Apply to be a TradeMaster!
Main product image of 14" PVC DWV 60° Elbow
Magnifying glass
Hover image to zoom
14" PVC DWV 60° Elbow
Magnifying glass
Hover image to zoom
$1,070.01 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
14"
1-1/2"2"3"4"6"8"10"12"14"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14"

Description

–
PVC 60° Elbow (1/6 Bend)

Specs

–
Size:

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

32 oz. Heavy Body, Slow Set PVC Cement (Gray)
SKU: 60220
Hercules

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will buy this again

No local suppliers have these , don't know why.i keep them on my truck because when you need a 60 degree bend nothing else will do..
Beasley
Roanoke island nc
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality name brand part

When you need a 60 degree elbow nothing else will work. This is an uncommon part locally, I was happy to find everything I needed in one place. Quality parts, fast shipping, a great buying experience.
Jeremiah
rural, Nebraska
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy