Apply to be a TradeMaster!
Main product image of 4" PVC DWV 60° Elbow
Magnifying glass
Hover image to zoom
4" PVC DWV 60° Elbow
Magnifying glass
Hover image to zoom
$25.08 each
BOX UP & SAVE 9%
$229.10 box of 10
$22.91 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Size: 
4"
1-1/2"2"3"4"6"8"10"12"14"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
PVC 60° Elbow (1/6 Bend)

Specs

–
Size:

4"

You May Also Need

4" PVC DWV 45° Elbow
SKU: P321-040

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will buy this again

No local suppliers have these , don't know why.i keep them on my truck because when you need a 60 degree bend nothing else will do..
Beasley
Roanoke island nc
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality name brand part

When you need a 60 degree elbow nothing else will work. This is an uncommon part locally, I was happy to find everything I needed in one place. Quality parts, fast shipping, a great buying experience.
Jeremiah
rural, Nebraska
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy