Apply to be a TradeMaster!
Main product image of 6" x 3" PVC DWV Reducer Coupling (Fabricated)
Magnifying glass
Hover image to zoom
6" x 3" PVC DWV Reducer Coupling (Fabricated)
Magnifying glass
Hover image to zoom
$163.10 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6" x 3"

Description

–
6" x 3" PVC Reducer Coupling (Fabricated)

Specs

–
Size:

6" x 3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

just the right thing

just right part for what i was doing great shipping
BULLHEAD
FLA.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

"I would buy this product again and agai

thanks a great product
flopper
tennessee
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the one side 10" - will it fit over a 10" galvanized pipe and is the other side 4" wide and will fit over a 4" PVC pipe

Asked by Allan 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no both sides are sized for PVC

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy