Apply to be a TradeMaster!
Main product image of 1-1/4" x 1/2" x 1/2" CPVC CTS Reducing Tee (Socket)
Magnifying glass
Hover image to zoom

1-1/4" x 1/2" x 1/2" CPVC CTS Reducing Tee (Socket)

SKU:
4101-138
Rating:
(0)
Q&A:
(0)
1-1/4" x 1/2" x 1/2" CPVC CTS Reducing Tee (Socket)
Magnifying glass
Hover image to zoom
$22.59 each
BOX UP & SAVE 9%
$206.30 box of 10
$20.63 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1-1/4" x 1/2" x 1/2"

Description

–
1-1/4" x 1/2" x 1/2" CPVC CTS Reducing Tee (Socket)

Spears® CPVC CTS fittings have a continuous working pressure rating of 100 psi at 180°F (82°C) [400 psi at 73°F (23°C)].

Specs

–
Size:

1-1/4" x 1/2" x 1/2"

Connection Type:

Socket

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU: 60652
Hercules
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy