The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/4" x 1" x 1-1/4" CPVC CTS Reducing Tee (Socket)
Magnifying glass
Hover image to zoom

1-1/4" x 1" x 1-1/4" CPVC CTS Reducing Tee (Socket)

SKU:
4101-159
Rating:
(0)
Q&A:
(1)
1-1/4" x 1" x 1-1/4" CPVC CTS Reducing Tee (Socket)
Magnifying glass
Hover image to zoom
$23.37 each
BOX UP & SAVE 8%
$214.10 box of 10
$21.41 each
Backorder
Backorder
Get it Fri, Sep 25 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1-1/4" x 1" x 1-1/4"

Description

1-1/4" x 1" x 1-1/4" CPVC CTS Reducing Tee (Socket)

Spears® CPVC CTS fittings have a continuous working pressure rating of 100 psi at 180°F (82°C) [400 psi at 73°F (23°C)].

Specs

Size:

1-1/4" x 1" x 1-1/4"

Connection Type:

Socket

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

16 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU: 60664
Hercules

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I need the 1" on one end. Is this the correct one?

Asked by Larry 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The 1" is the center connection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy