Apply to be a TradeMaster!
Main product image of 3/4" CTS CPVC Male Adapter w/ Stainless Steel Sleeve (MIPT x Socket)
Magnifying glass
Hover image to zoom

3/4" CTS CPVC Male Adapter w/ Stainless Steel Sleeve (MIPT x Socket)

SKU:
4136-007R
Rating:
(1)
Q&A:
(0)
3/4" CTS CPVC Male Adapter w/ Stainless Steel Sleeve (MIPT x Socket)
Magnifying glass
Hover image to zoom
$10.76 each
BOX UP & SAVE 8%
$246.25 box of 25
$9.85 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x Socket Connection
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes

Description

–
3/4" CTS CPVC Male Adapter w/ Stainless Steel Sleeve (MIPT x Socket)

Spears® CPVC CTS fittings have a continuous working pressure rating of 100 psi at 180°F (82°C) [400 psi at 73°F (23°C)].

Specs

–
Size:

1/2"

Connection Type:

MNPT x Socket

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

3/4" to 1/2" Failure

Please be aware that there is a 3/4" x 1/2" bushing that is not glued in from the manufacture. I am a Homeowner, not a Plumber by trade. I had two of these under pressure for about a month and then the bushing's pushing free and had a massive leak in my basement.
Shane
Idaho
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy