Apply to be a TradeMaster!
Main product image of 1" PVC Sch. 40 Female x Male Cut-Off Riser Extension
Magnifying glass
Hover image to zoom
1" PVC Sch. 40 Female x Male Cut-Off Riser Extension
Magnifying glass
Hover image to zoom
$1.72 each
BOX UP & SAVE 9%
$78.50 box of 50
$1.57 each
In Stock
In Stock
Get 166 Fri, Oct 23
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Color
White

Description

–
PVC Sch. 40 Female x Male Cut-Off Riser Extension

Specs

–
Color:

White

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.95 out of 20 reviews
100% would recommend this product
4.95
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 20 reviews

Perfect for sprinkler heads

I use these as short adapters for sprinkler risers. The local stores don't always carry them. Ordering saved me time and money.
Alan
Tulsa, OK
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Seldom used, but great for certain applications. Hard to find, but Supply House cams thru.
Gandalt
Mississippi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Makes an aggravating job simple

Makes it so easy to raise a sprinkler head instead of digging the whole thing up
fishnut
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sure would buy again,

Great stuff, fast shipping
Joseph
Montana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again!

Just the right item for my project! Unavailable at local stores. So glad SupplyHouse.com had it in stock. Fast delivery, too.
Ron
Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this item again

The product was exactly what I needed, of which I couldn't get locally. I was extremely satisfied with the product, delivery, and the service! I have used SupplyHouse in the past, and I plan to continue using them in the future.
Dave
Central Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was the part I needed and Supply House got itto me quickl

I tried to install it, but had to have the original landscaping company come out and repair the leak.
Bart
Arizona
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Problem Solver

Perfect product to raise buried heads of irrigation system. Could not find in big box stores!
Carl
Boxford, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had what I needed, when I needed it!

Went to several different plumbing supply stores and websites but SupplyHouse gets the Gold Medal.
Gerry
Dunnellon, FL
5 years ago
Was this review helpful to you?

Prompt no problems

prompt, just as described, could not find them in any local plumbing shops.
Jake
Lodi, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the overall length of the extension?

Asked by Wyle 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Total length of 434-007 is 1.531".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy