Apply to be a TradeMaster!
Main product image of 4" PVC Sch. 40 Wye
Magnifying glass
Hover image to zoom
4" PVC Sch. 40 Wye
Magnifying glass
Hover image to zoom
$75.00 each
In Stock
In Stock
Get 9 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Size: 
4"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"5"6"8"10"12"14"16"18"20"24"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
White

Description

–
PVC Sch. 40 Wye

Specs

–
Size:

4"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" PVC Sch. 40 Wye
SKU: 475-030

Product Reviews

4.95 out of 86 reviews
99% would recommend this product
4.95
out of 86 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
2%
3 star
1%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect for our needs

We use this fitting to make pvc slingshots for our craft shows. The only thing that would make it better is if it came in black so we didn't have to dye it!
VS

Most Liked Negative Review

Did the Job

This product was exactly as advertised. It's such a simple part, that I'm sad that I couldn't find it locally -- shipping charges were like 80% of the total cost.
Showing 1-10 of 86 reviews

Fast shipper

Great quality, Perfict replacement
JG
Long Island
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part worked awesome.

Used it to plumb the water softener drain. It used to be plumbed in with a tee. That didn't let water flow smoothly. The wye fitting worked much better without backing up.
Ned
Indiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product with fast shipping

We use them in construction of ponds and water features.
Virginia Water Gardens
Fredericksburg, VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Irrigation

I used this 1in wye fitting for the down pipe from a pressure vacuum breaker in an irrigation system to add a valve. I used a slip 45 in conjunction with the wye fitting for minimal pressure loss and it worked perfectly for that job. I used wye fittings with 45s when I can instead of using tee's because I feel there's better pressure that way if used in the right situations
Irrigation Stephen
Manahawkin, NJ
1 years ago
Was this review helpful to you?

Perfect for what I need.

I making winged jumps for my dog to practice agility.
JJ
southern California
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Used these to create clean outs for flushing/cleaning HVAC condensate drains. Could not find them in the big box stores or local plumbing supply store.
Sam
South Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

Supply House has hard to find material, easy fix
KARL HEITZMAN
HARRISBURG PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked well for me

It was pretty difficult findind this 1/2 inch Wye but it was perfect for what I needed it for.
Nick D.
Peori, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find Y joint

Great selection, lots of things our local hardware store doesn't carry. Very useful information on the website to figure out the joint I needed. Really fast shipping, very easy site to use. I used this 'Y' joint for the drain on my water heater pan that shares the drain line for the furnace/AC. I had a 'T' joint before, but water from the furnace kept ending up in my water heater pan, so this replaced the 'T'. Now the water from the furnace drains without getting into the water heater pan.
Dan S
Utah
2 years ago
Was this review helpful to you?

Good product, hard to find when I was looking.

Just what I needed to repair my system and divide the main supply.
Mac
Centennial
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy