Apply to be a TradeMaster!
Main product image of 3/8" CPVC Schedule 80 Tee (Socket)
Magnifying glass
Hover image to zoom

3/8" CPVC Schedule 80 Tee (Socket)

SKU:
801-003C
Rating:
(0)
Q&A:
(0)
3/8" CPVC Schedule 80 Tee (Socket)
Magnifying glass
Hover image to zoom
$9.20 each
BOX UP & SAVE 8%
$210.50 box of 25
$8.42 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
3/8"

Description

–
Note: Image is not an exact representation of item

Spears Schedule 80 CPVC fitting designs combine years of proven experience with computer generated stress analysis to yield the optimum physical structure and performance for each fitting. Material reinforcement is uniformly placed in stress concentration areas for substantially improved pressure handling capability. Resulting products are subjected to numerous verification tests to assure the very best CPVC fittings available.

1/4" Through 24" Availability

Spears comprehensive line of CPVC fittings offers a variety of configurations in Schedule 80 sizes 1/4" through 24".

Spears Schedule 80 1/4" Through 24" Fittings & Flanges

Schedule 80 CPVC 1/4" through 24" fittings are a special engineered product by Spears Manufacturing Company, where no applicable ASTM specification exists. Available in a variety of injection molded and fabricated configurations including Flanges, Couplings, Elbows, Bushings and Tees, plus custom fabrication to virtually any configuration.

Exceptional Chemical & Corrosion Resistance

Unlike metal, CPVC fittings never rust, scale or pit, and will provide many years of maintenance-free service and extended system life.

Higher Temperature Ratings

High Temperature CPVC Thermoplastics can handle fluids at service temperatures up to 200°F, allowing a wide range of process applications, including hot corrosive liquids.

Higher Flow Capacity

Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings.

Lower Installation Costs

Substantially lower material costs than steel alloys or lined steel, combined with lighter weight and ease of installation, can reduce installation costs by as much as 60% over conventional metal systems.

CPVC Valves

Spears CPVC Valve products are available for total system compatibility and uniformity.

Specs

–
Product Type:

Tee

Size:

3/8"

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU: 60659
Hercules
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy