Apply to be a TradeMaster!
Main product image of 1/2" PVC Schedule 80 90° Sweep Elbow
Magnifying glass
Hover image to zoom

1/2" PVC Schedule 80 90° Sweep Elbow

SKU:
806-005S
Rating:
(0)
Q&A:
(0)
1/2" PVC Schedule 80 90° Sweep Elbow
Magnifying glass
Hover image to zoom
$4.43 each
BOX UP & SAVE 12%
$97.50 box of 25
$3.90 each
In Stock
In Stock
Get 9 Fri, Nov 20
Size: 
1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Size
1/2"
Product Highlight: Color
Gray

Description

–
Product Feature
  • Size: 1/2"
  • Connection Type: Socket x Socket
  • Material: PVC

Specs

–
Size:

1/2"

Color:

Gray

Connection Type:

Socket x Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy