Apply to be a TradeMaster!
Main product image of 1" PVC Schedule 80 90° Sweep Elbow
Magnifying glass
Hover image to zoom

1" PVC Schedule 80 90° Sweep Elbow

SKU:
806-010S
Rating:
(1)
Q&A:
(0)
1" PVC Schedule 80 90° Sweep Elbow
Magnifying glass
Hover image to zoom
$8.93 each
BOX UP & SAVE 9%
$162.00 box of 20
$8.10 each
In Stock
In Stock
Get 40 Mon, Nov 23
Order by today, receive Monday
Size: 
1"
1/2"3/4"1"1-1/4"1-1/2"2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Size
1"
Product Highlight: Color
Gray

Description

–
Product Feature
  • Size: 1"
  • Connection Type: Socket x Socket
  • Material: PVC

Specs

–
Size:

1"

Color:

Gray

Connection Type:

Socket x Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Solid Fitting

No issues. Great service and fast delivery.
matto
Rogue Valley, OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy