Apply to be a TradeMaster!
Main product image of 1-1/4" PVC Schedule 80 90° Sweep Elbow
Magnifying glass
Hover image to zoom

1-1/4" PVC Schedule 80 90° Sweep Elbow

SKU:
806-012S
Rating:
(0)
Q&A:
(0)
1-1/4" PVC Schedule 80 90° Sweep Elbow
Magnifying glass
Hover image to zoom
$11.04 each
BOX UP & SAVE 13%
$240.25 box of 25
$9.61 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by today, receive Monday
Size: 
1-1/4"
1/2"3/4"1"1-1/4"1-1/2"2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Size
1-1/4"
Product Highlight: Color
Gray

Description

–
Product Feature
  • Size: 1-1/4"
  • Connection Type: Socket x Socket
  • Material: PVC

Specs

–
Size:

1-1/4"

Color:

Gray

Connection Type:

Socket x Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" x 1" PVC Schedule 80 Reducer Bushing (SPG x S)
SKU: 837-168
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy