Apply to be a TradeMaster!
Main product image of 3/4" PVC Schedule 80 90° Sweep Elbow
Magnifying glass
Hover image to zoom

3/4" PVC Schedule 80 90° Sweep Elbow

SKU:
806-007S
Rating:
(0)
Q&A:
(0)
3/4" PVC Schedule 80 90° Sweep Elbow
Magnifying glass
Hover image to zoom
$5.48 each
BOX UP & SAVE 13%
$119.75 box of 25
$4.79 each
In Stock
In Stock
Get 44 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Size
3/4"
Product Highlight: Color
Gray

Description

–
Product Feature
  • Size: 3/4"
  • Connection Type: Socket x Socket
  • Material: PVC

Specs

–
Size:

3/4"

Color:

Gray

Connection Type:

Socket x Socket

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PVC Schedule 80 90° Sweep Elbow
SKU: 806-010S

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy