Shop Resideo Sale
Main product image of 1/2" PVC Schedule 80 90° Elbow (FPT)
Magnifying glass
Hover image to zoom
1/2" PVC Schedule 80 90° Elbow (FPT)
Magnifying glass
Hover image to zoom
$4.48 each
BOX UP & SAVE 10%
$80.60 box of 20
$4.03 each
In Stock
In Stock
Get 20 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1/2"
3/4"
Connection Type: 
FNPT x FNPT
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Color
Gray

Description

–
808-005:
  • 1/2" x 1/2"
  • Female Pipe Thread x Female Pipe Thread

Specs

–
Connection Type:

FNPT x FNPT

Size:

1/2"

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would buy again. Internal threads were spot on.

Used as part of fittings for pool pressure gauge. Should hold up better with chlorine than the metal fittings did.
Tiger74
South Carolina
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PVC 90 Ell

Used on my water well pump discharge line coming out of the casing. Excellent quality item, would recommend.
Bob
Oklahoma
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I will be buying this product again

The elbows are clean threading is proper Great Product
WH
Woodland Park, Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely buy from them again.

Used this item to hook up pressure gauge to sand filter for pool.The fittings are heavy duty and will last.
Chas
Paris,IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this product and will again.

Just put it all together and everything works great. Heavy duty.
Bama
Oxford Alabama
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

I use these in my public water system where pressure is 60psi at all times and they seem to hold up just fine with no leaks.
Stick
Glendo, Wy
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Service. Good Products.

My products have always been top quality from Supply House.
Customer
Burlington, WA.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this company anytime.

Pretty standard part, but the next day shipping was unbelievable, especially for the price. Thank you.
John
Oley, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Perfect fitting exactly what we needed
Nozilla
Levitown Pennsylvania
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy