Apply to be a TradeMaster!
Main product image of 1-1/2" PVC Schedule 80 90° Street Elbow (Spigot x Socket)
Magnifying glass
Hover image to zoom

1-1/2" PVC Schedule 80 90° Street Elbow (Spigot x Socket)

SKU:
809-015
Rating:
(0)
Q&A:
(0)
1-1/2" PVC Schedule 80 90° Street Elbow (Spigot x Socket)
Magnifying glass
Hover image to zoom
$5.93 each
BOX UP & SAVE 12%
$52.30 box of 10
$5.23 each
In Stock
In Stock
Get 15 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot x Socket Connection
Product Highlight: Size
1-1/2"
Product Highlight: Color
Gray

Description

–
Product Features
  • Series: 809-015
  • Color: Gray
  • Type: Standard
  • Material: PVC
  • Temperature Rating: 73 deg F
  • Warranty: Limited Lifetime
  • Domestic/Import: Domestic
  • End Style: Spigot x Socket
  • Pressure Rating: 150 psi
  • Method of Manufacture: Molded
  • Angle: 90 deg
  • Schedule Rating: SCH 80/XH
  • Fitting/Connector Type: 90 deg Elbow
  • Nominal Size: 1-1/2 in

Specs

–
Size:

1-1/2"

Color:

Gray

Connection Type:

Spigot x Socket

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy