Apply to be a TradeMaster!
Main product image of 1-1/2" PVC Schedule 80 45° Street Elbow (Spigot x Socket)
Magnifying glass
Hover image to zoom

1-1/2" PVC Schedule 80 45° Street Elbow (Spigot x Socket)

SKU:
827-015
Rating:
(1)
Q&A:
(0)
1-1/2" PVC Schedule 80 45° Street Elbow (Spigot x Socket)
Magnifying glass
Hover image to zoom
$11.03 each
BOX UP & SAVE 9%
$251.50 box of 25
$10.06 each
In Stock
In Stock
Get 25 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Spigot x Socket Connection
Product Highlight: Size
1-1/2"

Description

–
1-1/2" PVC Schedule 80 45° Street Elbow (Spigot x Socket)

Specifications:
  • Type: Standard
  • Schedule Rating: SCH 80/XH
  • Warranty: Limited Lifetime
  • Domestic/Import: Domestic
  • Method of Manufacture: Molded
  • Fitting/Connector Type: 45 deg Elbow
  • Nominal Size: 1-1/2 in
  • Color: Gray
  • Material: PVC
  • End Style: Spigot x Socket

Specs

–
Product Type:

Elbow

Elbow:

45 Degree

Size:

1-1/2"

Connection Type:

Spigot x Socket

Type:

Street

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" PVC Schedule 80 Coupling
SKU: 829-015

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy the item again

Fast Service
Doug
90249
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy