The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/2" PVC Schedule 80 45° Elbow
Magnifying glass
Hover image to zoom

1-1/2" PVC Schedule 80 45° Elbow

SKU:
817-015
Rating:
(5)
Q&A:
(1)
1-1/2" PVC Schedule 80 45° Elbow
Magnifying glass
Hover image to zoom
$12.97 each
BOX UP & SAVE 9%
$118.50 box of 10
$11.85 each
In Stock
In Stock
Get 139 Wed, Sep 9
Order by today, receive Wednesday
Size
1-1/2"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"5"6"8"
Connection Type
Socket
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1-1/2"
Product Highlight: Color
Gray

Description

817-015:
  • 1-1/2" x 1-1/2"
  • Socket x Socket

Specs

Size:

1-1/2"

Color:

Gray

Connection Type:

Socket

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1-1/2" PVC Schedule 80 90° Elbow
SKU: 806-015

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great price !

Appreciate the quick shipping!
Waterline improvements
Peoria,Illinois
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Exactly what I ordered. Super fast shipping.
Austin
Green Bay, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Customer Support like no other:

Customer support is top notch. Every product I have received has been top quality. Never has their been a mistake on my orders, unless it was mine LOL
Firefighter Greg
Hauser Lake, Idaho
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again and again!

Great product needed for high efficiency boilers venting! Great price!
Neil
MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good and strong!

These are MUCH stronger than the white plastic elbows. The one thing to realize is that the SIZE of the elbow relates to the INSIDE DIAMETER of the PIPE that fits inside the elbow! It is NOT the ID of the elbow!
TZ
MPLS
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this be used for lawn sprinkler connections. For up to 100PSI?

Asked by td644 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes schedule 80 is fine for those pressures.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy