Apply to be a TradeMaster!
Main product image of 3" x 2" PVC Schedule 80 Eccentric Reducer Coupling
Magnifying glass
Hover image to zoom

3" x 2" PVC Schedule 80 Eccentric Reducer Coupling

SKU:
829-338E
Rating:
(1)
Q&A:
(2)
3" x 2" PVC Schedule 80 Eccentric Reducer Coupling
Magnifying glass
Hover image to zoom
$32.18 each
BOX UP & SAVE 9%
$437.25 box of 15
$29.15 each
In Stock
In Stock
Get 24 Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
3" x 2"
Product Highlight: Color
Gray

Description

–
829-338E:
  • 3" x 2"
  • Socket x Socket

Specs

–
Size:

3" x 2"

Color:

Gray

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Game changer

Helps to give you that little extra slope
BKM
Sacramento, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this also available in abs? Ty

Asked by Don 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Don. The closest thing we have to this in ABS would be Nibco SKU: I009800, which is a straight reducer - https://www.supplyhouse.com/Nibco-I009800-3-x-2-Hub-x-Hub-ABS-DWV-Reducing-Coupling-5801R

Was this review helpful to you?

Q: Will the 2-inch end go into a 2-inch schedule 80 coupling? Also, how big is the opening of the 3-inch end?

Asked by none 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. No, this will not fit inside a coupling, as this has a socket connection on either end. 3" PVC pipe will fit inside the 3" end and 2" PVC pipe will fit inside the 2" end.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy